Hafele Japan SYS3 TB M 237 204866 SYS3 Toolbox

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number67-2227-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The system keeps things organized and saves you a huge amount of time.
Can be stacked and secured in place.
The one-touch connection method saves a lot of time.
The top handle can be folded down.
For storage cases.
Feature
Specification
*External dimensions (mm) Width: 396 *External dimensions (mm) Depth: 296 *External dimensions (mm) Height: 237 *Load capacity (kg): 20 *Maximum load (kg): 21.4 *Material/Finish: ABS resin *Country of origin: Germany *Code number: 348-1631

Ulasan Produk

Tidak ada ulasan