YOSHIOKA Super F Light Dragonfly

Sebelum PPN:
Rp2.399.900 - Rp2.799.900
Spesifikasi
Handle Length (mm)1000~1600
Length (mm)80
Thickness (mm)20
TypeRectangular type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tool is ideal for leveling concrete and other materials during pouring. It's made from a smaller, lighter material than a standard aluminum rake, making it highly maneuverable. The handle is retractable and foldable for compact storage (it's not detachable). Made of aluminum, it's lightweight and easy to use.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.

Ulasan Produk

Tidak ada ulasan