Leutor (NIHON SEIMITSU KIKAI KOSAKU) Spindle GOLD2 motor unit

Sebelum PPN:
Rp14.999.900
Spesifikasi
Chucking Size (mm)DIA2.34,DIA3
Input Voltage (V)DC 5~30
Maximum Input Power (W)70
Maximum Load Current (A) 2,5
Maximum Torque (N-cm)3,33
No-Load Current (A)0,3
Rotational Speed (minute -1[rpm])4000~38000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spindles incorporating micromotors are used for light cutting work such as processing of electrical parts, and because of their low cost, they are used for special-purpose machines for trial production.
* A power unit (LG2C-22) is required for use.

Ulasan Produk

Tidak ada ulasan