Nakaya Spare blade saw Die Hard 300 Body

Sebelum PPN:
Rp389.900
Spesifikasi
Blade Length (mm)300
Mass (g)200
Number Of Eyes13th dimension
Overall Length (mm)665
Wall Thickness (mm)0,7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spare blade mechanism is a one-touch method.
The cutting edge quenching has an impulse finish, so it is durable.
There is no bending due to Tobiasari etc., and the descent is outstanding.
Designed with a saw blade angle that is optimal for cutting work, it has good sharpness and excellent durability.
For cutting wood.

Ulasan Produk

Tidak ada ulasan