WURTH Socket wrench insert

Sebelum PPN:
Rp589.900
Spesifikasi
Chip typeFor external hexagon
Depth (mm)(Socket wrench) 24
DesignShort
Dimensions (inch)(Drive) 1/2
Length (mm)44
Outer Diameter D1 (mm)(Socket wrench) 43
Outer Diameter D2 (mm)(Socket wrench) 38.1
StandardDIN 3124,ISO 2725
SurfaceChrome plating, polishing / matte
Type(Drive) Internal square, ball catch groove
Width Across Flats (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Millimeter, hexagon, short. POWER DRIV.
* We do not take any responsibility for repeated use and specific usage results resulting from storage or processing conditions.
* Except for matters where the advice and information provided is due to a predetermined scope of business or contract obligations or is done maliciously, we are not responsible for the provision of technical information or other measures implemented as free customer service. Suppose that you do not have.
* Products will be delivered with stable quality. Product specifications may be changed or improved without prior notice.

Ulasan Produk

Tidak ada ulasan