Denyo Small gasoline inverter generator

Sebelum PPN:
Rp129.999.900
Spesifikasi
Current (A)55/27.5
Dry Mass (Kg)97
Engine TypeYamaha MZ360-60i
Frequency (Hz)50/60
FuelGasoline
Fuel Tank Capacity (L)17
Length x Width x Height (mm)780x616x692
Number of PhasesSingle-phase (3-wire system)
Output (KVA)5,5
Power Factor1
Voltage (V)100/200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an inverter generator, it provides stable power comparable to commercial power.
This single-phase, three-wire 100/200V simultaneous output generator features economy control for low noise, low fuel consumption, and an auto choke for excellent starting performance.
It can output single-phase 100/200V simultaneously! A comfortable 5.5kVA power generation capacity!
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan