Denyo Small engine generator

Sebelum PPN:
Rp92.999.900
Spesifikasi
Current (A)28
Dry Mass (Kg)77
Engine ModelYamaha MZ200
Frequency (Hz)50/60
FuelGasoline
Fuel Tank Capacity (L)15,5
Length x Width x Height (mm)687x494x640
Mass (kg)(Maintenance) 90
Noise Level (dB(A))57 at no load / 67 at rated load /7m
Number of PhasesSingle phase (2-wire system)
Output (KVA)2,8
Power Factor1
Rated Voltage (V)100
Sound Power Level (dB)84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance inverter and high-efficiency magnet-type high-frequency generator deliver superior electrical characteristics. Features e-mode for low fuel consumption and low noise. All-steel panel structure body for excellent maintainability. Includes wheel stoppers.
Feature
Specification
Noise designation: Ultra-low noise type

Ulasan Produk

Tidak ada ulasan