Kansai Kogu Mfg. Single tube striking chisel for air hand breaker Concave type for CB-20

Sebelum PPN:
Rp6.999.900
Spesifikasi
Depth (mm)50
Inner Diameter (mm)60
Shank Diameter (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a product with excellent durability due to experienced heat treatment technology.
It has a bowl shape and is used for driving single pipes.
* A separate breaker cutter holder is required for use.

Ulasan Produk

Tidak ada ulasan