SINGER [Sewing Supplies] Singer electronic sewing machine, hand switch operation, automatic threading

Sebelum PPN:
Rp5.699.900
Spesifikasi
ColorMatte black
Dimensions, Width W x Depth D x Height H (cm)40x15.2x26.5
Mass (kg)5,15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Start, stop and speed adjustment can be operated by hand. You can adjust the speed from low to high as you like. Hand start/stop type. Stepless speed adjustment. Free arm. Easy bobbin threading. Automatic needle threader. LED hand light. Buttonhole.
A simple to use yet powerful sewing machine. Singer Dorothy Sewing Machine Compact Electronic Sewing Machine Compact Sewing Machine General Use Household Sewing Machine Electronic Beginner Gift School Preparation Kindergarten Preparation Sewing Dressmaking Needlework Handmade

Ulasan Produk

Tidak ada ulasan