Shinko Kogyo Sharpening machine for circular saw blades (with medium-speed grinder)

Sebelum PPN:
Rp5.299.900
Spesifikasi
MagnetKY-DTS
Main Unit Dimensions (mm)415x270x190
Mass (kg)6,2
RemarkWith medium-speed grinder
Suitable ForRange: 9-12 inches

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a sharpening machine specifically for circular saw blades.
It can sharpen most circular saw blades of various sizes from 9 to 12 inches.
The amount of polishing can be adjusted.
Polishing is easy to do; simply move the lever back and forth.
By recycling blades that would otherwise be discarded due to dullness, you can continue using them, improving both work efficiency and fuel consumption, and reducing the burden on your work.

Ulasan Produk

Tidak ada ulasan