Asahi Kouki Scroll saw

Sebelum PPN:
Rp17.999.900 - Rp29.999.900
Spesifikasi
Cutting Capacity (mm)Softwood: 40 or less, Iron: 3 or less, Copper (brass): 4 or less
Inclination angle (°)0-20 (left side only)
Included AccessoriesSpare blade x 3 (18 threads), instruction manual
Number of Strokes (min⁻¹(times/min))50Hz:1000,60Hz:1200
Output Power (W)100
Power Consumption (W)200
Stroke (mm)15
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a newly designed body that minimizes vibration and the adoption of a quiet motor, this machine achieves unprecedented quietness and low vibration. You can also choose from four throat sizes ranging from 350 to 700 mm, so please select the one that best suits your cutting needs.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan