RS PRO Screwdriver Set, Precision Screwdriver Set, 9 Pieces

Sebelum PPN:
Rp4.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two spare grub screws.
RS PRO Jeweler's Screwdriver Carousel Set. This precision screwdriver set from RS PRO is designed with professionals in mind.
With interchangeable blades and a variety of sizes, this flat nose screwdriver set is versatile and reliable.
The kit comes in a rotating format for quick and easy tool selection as needed.
Additionally, the drivers are color coded for easy identification.
This flathead screwdriver kit is ideal for intensive applications where time and concentration are of the essence.
This high-quality parallel driver features ball-bearing fingertip tops for accurate and precise control.
The blade is hardened and polished for durability.
It is also secured to the milling shank with a grub screw.
Kit Contents Type 4 Parallel Screwdriver available in the following sizes: 0.6 (4 spare blades) Pink 0.8 (+4 spare blade) Yellow 1.0 (+3 spare blade) Black 1.2 (+3 spare blade) Red 1.4 (+2 spare blade) Grey 1.6 (1 spare blade) Violet 2.0 (spare blade) Green 2.5 (spare blade) Blue 3.0 (1 spare blade) Brown 2 spare set screws Features & Benefits Carousel storage for optimal tool organisation Colour-coded handles for easy selection Ergonomic handle for precision work Reinforced blades for long-term reliability Applications Precision screwdrivers are often called jewellers' or watchmakers' drivers as they are suited to delicate applications.
These parallel drivers are also suitable for removing screws from pre-drilled holes, making them ideal for equipment repair and prototyping applications.
This versatile set is perfect for:
Electricians Technicians Engineers Hobbies Why choose RS PRO? RS PRO aims to be the go-to brand when you're looking for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Driver Set Type = Engineering & Watchmaking Driver Type = Precision Driver Set Quantity = 9
Tip Type = Minus
ESD Compatible = No Tip Size = Flat: 0.6, 0.8, 1, 1.2, 1.4, 1.6, 2, 2.5, 3 mm
VDE/1000V certification = No

Ulasan Produk

Tidak ada ulasan