GREEN CROSS S bar

Sebelum PPN:
Rp669.900
Spesifikasi
Mass (g)852
Overall Length (mm)450
Tail Width (mm)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a safe domestic crowbar that makes it easy to pull out nails.
For civil engineering work, horticulture and agriculture.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.

Ulasan Produk

Tidak ada ulasan