RS PRO Round Line Cylinder, Bore: 16mm, Stroke: 125mm

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro double acting mini cylinder compliant with ISO6432.
Suitable for filtered and lubricated compressed air as well as unlubricated air.
- Pressure range: 1 bar (0.1 MPa) -> 10 bar (1 MPa) - Operating temperature range: 0°C (-20°C in dry air) -> +80°C
Feature
Specification
Stroke = 125mm
Port connection = M16 x 1.5
Cushion type = No cushion Dimensions = 19 Dia. x 234mm
Diameter = 19mm
Maximum working pressure = 10 bar Operating temperature Min = 0°C

Ulasan Produk

Tidak ada ulasan