IMADA Rotation assist jig for DTX

Sebelum PPN:
Rp14.999.900
Spesifikasi
Height (mm)245 (when the maximum sample / HT-STL, DT-STL series is installed), 236 (when the maximum sample / HT-ST, DT-TB series is installed)
Mass (g)1181
Maximum Torque (Nm)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeStandard type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A manual rotation assist jig exclusively for the torque gauge DTXS / DTXA series.
By continuing to rotate the knob, the measurement sample rotation can be continuously measured.
By combining with an attachment that matches the sample, various torque can be measured as a simple tester.
For models with an angle meter, it is also possible to analyze the torque-angle relationship by using it in combination with the DTXA series.
Continuous measurement of measurement sample rotation
* When using in the 10N-m range, the maximum torque is up to 5N-m.

Ulasan Produk

Tidak ada ulasan