FISCO International RH-3 Full Set (3 parts)

Sebelum PPN:
Rp109.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a complete set for mobile construction work, including a socket wrench set (3/8 inch square), spanners, 45° box wrenches, and more.
Short-circuit prevention insulation tool [Set contents]
• Insulated sockets (9.5mm drive) 10, 13, 17, 19, 24mm
• Insulated Teep Sockets (9.5mm drive) 10, 13, 17, 19, 24mm
Insulated open-end wrenches (with grip) 10, 13, 17, 19, 24 mm
- Insulated 45° open-end wrench (with grip) 10, 13, 17, 19, 24 mm
• Insulated Phillips screwdriver +2 x 150 • 100
Insulated flathead screwdriver - 6 x 150/100
• Insulated flat-blade nippers • Insulated extension bar (9.5mm drive) 50.5mm and 125.5mm
• Insulated ratchet handle (3/8 inch square) • Dedicated storage case
*Although this product has a double fluororesin coating, please ensure that you implement thorough double safety measures, such as installing a partition between the product and the live parts.
*Excessive force may cause malfunctions or accidents.
*Please discontinue use if there are any scratches or wear.

Ulasan Produk

Tidak ada ulasan