Nakaya Replaceable blade type carbide double-edged saw Demon blade Body 8 inch

Sebelum PPN:
Rp1.599.900
Spesifikasi
Blade Length (mm)210
Mass (g)143
Number Of Eyes24th dimension
Overall Length (mm)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hard chrome treatment makes it hard to rust, and it has strong durability and keeps its sharpness forever.
The cutting edge is less worn and does not rust, so it has outstanding sharpness and strong durability.
Each piece is carefully finished by a master craftsman in Echigo, so there are no distortions or distortions.
Like conventional high-end double-edged saws, it is finished to maintain the best balance.
The file will stop on the upper eye, so you can sharpen it again.
For cutting wood.

Ulasan Produk

Tidak ada ulasan