digital land Rechargeable Air Compressor

Sebelum PPN:
Rp879.900
Spesifikasi
Continuous Operating TimeApprox. 10 minutes (Usage time: Approx. 20 minutes)
Dimensions (mm)205x53x142
Mass (g)481
Power SupplyUSB charging
Pressure unitYou can switch between PSI, BAR, KPA, and Kg.
Recharging TimeAbout 6 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has high air compression power, so inflation is completed in no time.
Simply set the air pressure for your tires and wheels and the machine will automatically inject air. It will automatically stop inflating when the pressure reaches the set value.
Comes with 5 different attachments, and can be used on a variety of things, from car tires to swim rings.
Equipped with an LED, it can be used in dimly lit areas. It is easy to aim and does not cause fatigue.
Equipped with a safety lock button to prevent accidental operation.
Two types of blades allow you to cut a wide range of materials.
Easily inflate with one touch. Solves the troublesome task of inflating tires, balls, swim rings, etc. with just one device.

Ulasan Produk

Tidak ada ulasan