Yodogawa Electric Tool Mfg. Pulse jet dust collector

Sebelum PPN:
Rp199.999.900 - Rp269.999.900
Spesifikasi
Dust Removal Method TypePulse jet dust removal type
Dust collection systemPulse jet dust removal cartridge filter method
No Load Rotation Speed (rpm)3000/3600 (50/60Hz)
Power Input (V)3 phase 200
Type of controlFine differential pressure control method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a fully automatic dust collector that detects the pressure difference before and after the filter and automatically performs pulse jet dust removal. It is equipped with a monitor sign and a digital sign that indicate the status of the dust collector.
*A forklift will be required for unloading.

Ulasan Produk

Tidak ada ulasan