RS PRO Precision Screwdriver, Torx, Tip Size: T5

Sebelum PPN:
Rp249.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Torx screwdriver for electronics. A Torx screwdriver for electronics from the trusted RS PRO brand.
Durable screwdriver with handle provides excellent grip and torque.
This Torx driver is ideal for use with Torx or star type screws for a variety of applications.
Torx tip types provide a secure and sturdy connection to screws with higher torque than standard screws and drivers.
Features and Benefits. Ergonomic grip Torx tip for enhanced torque Available in a variety of sizes Easy to handle. General Use. Torx drivers are used in a wide range of applications and are ideal for small electronic devices with Torx screws such as:
Computers, Laptops, Hard Drives, Automotive, Construction, Security. What is a Torx screwdriver? A Torx screwdriver is a hand tool used to tighten and loosen Torx screws for a variety of applications.
Torx drivers feature a Torx tip type that provides better torque and grip on screws.
RS PRO Torx screwdrivers are available in a range of sizes from T5 to T10 to suit a variety of tasks.
How do Torx drivers work? Torx drivers work just like regular screwdrivers, but with a tip that increases torque.
To tighten a Torx screw, turn the Torx driver clockwise once the tip is inserted and counterclockwise to loosen.
What sizes are available? 1763435 1763435 -T5 1763434 1763434 -T6 1763433 1763433 -T7 1763432 1763432 -T8 1763420 1763420 -T9 1763430 1763430 -T30
Feature
Specification
Driver Type = Precision Driver Tip Type = Torx Tip Size = T5
Blade length = 40 mm

Ulasan Produk

Tidak ada ulasan