Leutor (NIHON SEIMITSU KIKAI KOSAKU) Power unit for Almighty Luter AM3

Sebelum PPN:
Rp75.999.900
Spesifikasi
Frequency (kHz)Outgoing call: 18-26
LCD specifications4.3 \"TFT touch panel
Mass (kg)4,5
Outer Dimensions, Width W x Depth D x Height H (mm)200.5x277x170
Output Power (W)45
Power Consumption (W)60
Power SupplyAC90~240V(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with three connectors for ultrasonic waves, mini eights, and pegras, one power unit supports three roles.
Equipped with a touch panel that is easy to operate.
It can be operated overseas due to the multi-power supply specifications.
* Multiple handpieces cannot be used at the same time.

Ulasan Produk

Tidak ada ulasan