Denyo Portable gas engine generator

Sebelum PPN:
Rp99.999.900
Spesifikasi
Current (A)22
Dry Mass (Kg)61
Engine TypeMeiki GB181
Frequency (Hz)50/60
FuelLP gas
Length x Width x Height (mm)547x490x618
Number of PhasesSingle phase (2-wire system)
Power Factor1
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy starting with a built-in starter! 2.2kVA portable gas engine generator. The built-in starter makes starting the engine a breeze.
Safe for use in winter and cold climates. Can be used down to -10°C.
Equipped with an inverter generator, it provides stable power comparable to commercial power.
A 10kg cylinder allows for continuous operation for up to approximately 20 hours.
Economy control ensures low fuel consumption.
Fuel hose and dedicated regulator are included.
*This product cannot be delivered to private residences.
*A forklift or crane will be required upon delivery.
*Gas cylinder is not included.

Ulasan Produk

Tidak ada ulasan