RS PRO Pipe Bender

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two rollers, each bendable to two different sizes. RS PRO Heavy Duty Pipe Bender. Introducing the heavy duty pipe bender from the trusted RS PRO brand.
The Durable pipe and Tube bender allows you to make ripple-free, precise bends in a variety of materials, including copper and steel.
The durable RS PRO bender tool easily bends 4.75mm, 6mm, 8mm and 10mm pipes and tubes.
This reliable tube pipe bender features two rollers (each with two groove sizes) that provide reliable guidance during movement.
This pipe has an ergonomically designed arm that provides a secure grip for increased comfort and control.
By placing the tube between the stud and roller and squeezing the handle, you can easily create clean, precise bends.
Features and Benefits: Ergonomic design with handles for comfort and improved grip Designed to easily bend 4.75mm, 6mm, 8mm, and 10mm pipes and tubing Create clean, precise bends in a variety of materials Two rollers each with two groove sizes to act as guides. Applications: Tube bending machines are hand tools designed to precisely achieve clean, ripple-free bends in pipe, including guides and rollers for use with tubing and pipe.
Pipe bending tools come in a variety of sizes to accommodate different pipe diameters and materials, including copper, aluminum, and steel.
Commonly used by plumbers as pipe/tube benders, but can also be used for DIY projects, installation engineering, car repairs, etc.
Does this product require the use of a pipe bending spring? The RS PRO Mini Pipe Bender makes it easy to make clean, precise bends to pipes and tubes made from a variety of materials without the need for a pipe bending spring.
Maximum pipe diameter is... The maximum outer diameter this vendor can handle is 10mm.
What materials is this suitable for?. This pipe/tube bender is perfect for a variety of materials such as copper and steel.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Pipe material = steel; copper Suitable pipe diameter = 4.75 -> 10 mm

Ulasan Produk

Tidak ada ulasan