RS PRO Pin Punch Set, Total Length: 101.6mm, 3 Pieces

Sebelum PPN:
Rp529.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO combination punch set of 3.
A caliper, also known as a vernier caliper, is a type of measuring instrument that is highly accurate and has almost no error when measuring length or distance.
It is most often used in physics labs, machine shops, and engineering applications.
The 3-piece combination punch set includes the following punches:
1 x 5/32" drive pin punch 1 x 5/32" centre punch and 1 x scriber All tools have a black oxide finish and a knurled body for improved grip.
Each punch is 4 inches long.
Both ends are hardened
Feature
Specification
Overall length = 101.6 mm
Shank diameter = 4 mm
Quantity = 3
Point Angle = 90°
Punch Type = Center

Ulasan Produk

Tidak ada ulasan