Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Litter Picker with Serrated Jaws, 850mm. RS PRO pickers are durable and reliable tools, made from heavy-duty aluminium, with a robust construction to withstand heavy use.
The picker has a soft grip handle for excellent grip and comfort.
RS PRO pickers have 4 x 90° rotating jaws positioned around the pistol grip, making it easy to pick up debris from a variety of angles.
The grabber has grooved jaws for easy removal of stubborn debris, with minimal effort required.
Features and Benefits. Grooved jaws with a strong grip for removing stubborn debris. Ergonomic design allows the jaws to rotate in 4 x 90° positions relative to the pistol grip. Trigger handle for excellent grip and comfort. Open jaw width: 4 inches. Can be used in a variety of environments. Rotating head. Uses. A trash can is a type of tool used to pick up trash commonly found in public places and dispose of it safely without contact.
Dumpsters are a hygienic and safe way to remove trash from a safe distance.
It is used in a wide range of environments, including:
Parks Schools Supermarkets Roadside Warehouses Arenas. Overall length... This picker from RS PRO has an overall length of 820mm.
What is the maximum jaw opening width? The maximum jaw opening width is 4 inches.
How to operate the grooved jaws: Simply press the trigger handle to retract the jaws and collect the waste.
Simply release the trigger and the jaws open, releasing the debris.
The picker has a soft grip handle for excellent grip and comfort.
RS PRO pickers have 4 x 90° rotating jaws positioned around the pistol grip, making it easy to pick up debris from a variety of angles.
The grabber has grooved jaws for easy removal of stubborn debris, with minimal effort required.
Features and Benefits. Grooved jaws with a strong grip for removing stubborn debris. Ergonomic design allows the jaws to rotate in 4 x 90° positions relative to the pistol grip. Trigger handle for excellent grip and comfort. Open jaw width: 4 inches. Can be used in a variety of environments. Rotating head. Uses. A trash can is a type of tool used to pick up trash commonly found in public places and dispose of it safely without contact.
Dumpsters are a hygienic and safe way to remove trash from a safe distance.
It is used in a wide range of environments, including:
Parks Schools Supermarkets Roadside Warehouses Arenas. Overall length... This picker from RS PRO has an overall length of 820mm.
What is the maximum jaw opening width? The maximum jaw opening width is 4 inches.
How to operate the grooved jaws: Simply press the trigger handle to retract the jaws and collect the waste.
Simply release the trigger and the jaws open, releasing the debris.
Feature
SpecificationType = Letter Overall length = 850 mm
Material = Aluminum
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
