RS PRO Offset Screwdriver, Flat Head, Tip Size: 5.5mm

Sebelum PPN:
Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Offset Slotted Screwdriver Introducing the reliable RS PRO brand of slotted offset screwdrivers.
This is a hand tool that is ideal for tightening and loosening screws in tight spaces.
The RS PRO offset flat head screwdriver has two flat head tips that are perpendicular to the shaft, making it easy to tighten and loosen flat head screws, even in tight spaces.
The RS PRO offset flat head screwdriver also features a stylish black handle for comfort and ease of use.
Features and Benefits Lightweight and durable design Double-ended grooved tip Right-angled tip for working in tight spaces Easy handling Stylish black ergonomic handle for grip and comfort General Uses The offset flat head screwdriver is ideal for use with flat head screws and is ideal for working in areas where space is limited.
Screwdrivers are an important hand tool found in many tool kits and are used for a variety of purposes, including:
- Construction DIY Industrial Automotive What is an offset screwdriver? An offset screwdriver (also known as a right-angle screwdriver) is a type of hand-held tool used to turn screws to fasten fixtures.
Offset drivers have two ends that are perpendicular to the shaft and can be used with screws in tight spaces.
This angle also improves torque where space is limited, making this a very versatile driver.
Uses for the Flat Head Tip The flat head screwdriver tip is used to tighten and loosen flat head screws for a variety of tasks and applications.
It has a flat head tip, so it can be easily inserted into flat head screws and torque can be applied.
Do offset drivers have a Phillips tip? RS PRO offset drivers (Phillips tip) are also available: - 1763423) 1763423 Phillips offset driver
Feature
Specification
Driver Type = Offset Driver Tip Type = Flat Tip Size = 5.5 mm
Blade length = 125 mm

Ulasan Produk

Tidak ada ulasan