ZAOH NanoEdge 3 Ultra-Compact Vibrating Polisher

Sebelum PPN:
Rp52.999.900
Spesifikasi
Cleaning Width (mm)280 (when used horizontally), 150 (when used vertically)
Mass (kg)10,5
Motor Power (W)70
Operating Current (A)2
Overall Height (mm)1330 (Head only 190)
Overall Length (mm)245
Overall Width (mm)115
Power Cable (m)9
Power Input (V)100(50/60Hz)
Rotational Speed (minute -1[rpm])3600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-way design: Switchable between mop style and hand polisher style depending on the job site.
(It can be operated without a handle.)
We've added a lock/lock mechanism for the swivel function to improve operational stability, and completely revised the pricing of consumables to reduce the barrier to long-term operation.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan