QBRICK Mobile Tool Box "QBRICK PRO" Trunk Type (Large)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Capacity (L)19
ColorBlack
Depth (mm)334
Dust / Water ProtectionIP54
External Dimensions / Height (mm)240
External dimensions, frontage (mm)450
Included AccessoriesTool tray x 1, divider plates x 3
Trusco Part No.578-2428
effective internal dimensions / depth (mm)245
effective internal dimensions / frontage (mm)358
effective internal dimensions / height (mm)189

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The buckles on both sides allow it to be connected to all products in the "QBRICK PRO" series.
With a compact external width of 450mm, it is easy to store and transport.
The body is made of polyamide resin and is highly durable.
The back of the lid is gasketed and has IP54 waterproof and dustproof performance, so you can use it safely outdoors.
The dividers allow you to divide the space into four sections, making it easy to organize.
The tool tray makes it easy to organize small tools.

Ulasan Produk

Tidak ada ulasan