Leutor (NIHON SEIMITSU KIKAI KOSAKU) Mini eight file handpiece

Sebelum PPN:
Rp22.999.900 - Rp27.999.900
Spesifikasi
Mass (g)180
Outer Diameter (mm)24
Overall Length (mm)112
Suitable ModelM08A, M15A (JT03 required), M30A (JT03 required)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini eight system file handpiece.
The amplitude in the front-back direction is constant, making it ideal for precision grinding and polishing work such as filing and lapping.
With the adjustment holder included as standard, flat and round shaft tools can be installed smoothly.

Ulasan Produk

Tidak ada ulasan