San Nishimura Microtorch

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features a one-touch push-button electronic ignition lock function. Can be used without holding it down.
With a gas tank capacity of 10g, it emits flame for 35 minutes.
Easy-to-hold grip shape. It can stand on its own.
Gas volume: 10g
Flame temperature: 1300°C
Dimensions: 75(W) x 63(D) x 155(H) mm
Weight: 160g

Ulasan Produk

Tidak ada ulasan