stax tools Lever clamp (gear clamp)

Sebelum PPN:
Rp479.900
Spesifikasi
Dimensions, Height x Width (mm)300x140
Mass (g)About 490
Maximum Opening (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It makes a clicking noise and can be easily fixed. You can fix the material you want to fix quickly and without stress.
The fixing force is outstanding and it is possible to apply pressure to the clamp enough to apply force. It is firmly fixed with an 8-step latch type gear.

Ulasan Produk

Tidak ada ulasan