Nasco LED system light (body mounting type)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses the world's first U-shaped fluorescent tube. It is compact, lightweight, and has a long life.
The soft light of the fluorescent tube protects the health of the eyes.
Also, there is no longer the burning of the face that was in the incandescent lamp.
Energy saving with low power consumption (7W) with brightness equivalent to 40W incandescent lamp.
Since it has low heat dissipation (up to 40 ° C), it does not reduce the cooling effect.

Ulasan Produk

Tidak ada ulasan