SEIKO Tools KMD-12C-STL Demagnetizer for mechanical watches (Demagnetizer)

Sebelum PPN:
Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a demagnetizer designed specifically for mechanical watches, which can easily demagnetize the watch in one go, regardless of its shape or size.
It can be used with any watch shape or size without removing the band.
It is a safe design that operates only while the power switch is pressed.
It is less likely to retain heat inside, allowing it to maintain stable performance.
This product is manufactured domestically with safety in mind.
Specifications
Size: Height 81mm x Width 120mm x Depth 120mm
Weight: 4kg
Input voltage: AC 100V
Supported frequency: 50Hz/60Hz
Power consumption: 20W/15W
Safety: Products that comply with the Electrical Appliance and Material Safety Act (PSE mark displayed)
Usage environment: Normal temperature and humidity
Continuous power supply time: Use for no more than 1 minute at a time, and up to 30 consecutive uses.

Ulasan Produk

Tidak ada ulasan