Itoh Corp. (1 2 3) Karijikai

Sebelum PPN:
Rp2.699.900
Spesifikasi
Mass (kg)4,7
Overall Length (mm)4075

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Demonstrates its power in building up!
The pulling force is 700kg just by turning the handle !!
It is for building a wooden structure.
You can easily raise it by nailing it to the girder and base and turning the handle.
* Since it is for pulling only, it cannot be used for pushing.
Feature
Specification
Pull / 155mm

Ulasan Produk

Tidak ada ulasan