Denyo Inverter gas engine generator (using cassette gas canisters)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Dry Mass (Kg)19,5
Engine TypeHonda GXH57T
Frequency (Hz)50/60
FuelButane (cassette cylinder)
Number of PhasesSingle phase (2-wire system)
Power Factor1
Rated Current (A)9
Rated Output (kVA)0,9
Rated Voltage (V)100
Sound Power Level (dB)84 (ultra-low noise type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's gas-fueled and uses an inverter, making it ideal for a variety of applications. It can operate for up to approximately 2.2 hours with two commercially available gas cartridges.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan