Denyo Inverter engine generator

Sebelum PPN:
Rp66.999.900
Spesifikasi
Dry Mass (Kg)68
Engine TypeYamaha MZ175
Frequency (Hz)50/60
Fuel Tank Capacity (L)12
Number of PhasesSingle phase (2-wire system)
Power Factor1
Sound Power Level (dB)85 (ultra-low noise type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its large-diameter wheels for easy handling, lightweight design, and simple operation, it's perfect for a variety of situations.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan