Denyo Inverter engine generator

Sebelum PPN:
Rp43.999.900
Spesifikasi
Dry Mass (Kg)29
Engine TypeYamaha MZ175
Frequency (Hz)50/60
Fuel Tank Capacity (L)9
Number of PhasesSingle phase (2-wire system)
Power Factor1
Sound Power Level (dB)92 (low noise type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight design allows for easy loading and unloading by one person. Its lightweight and simple operation makes it useful in a variety of situations.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan