Nakaya Hybrid dust collector tornado

Sebelum PPN:
Rp1.899.900
Spesifikasi
Chamfering cutter diameter (mm)105
Cutting Depth (mm)5~23
Dust BackApprox. 3 m (Estimated dust disposal)
Included AccessoriesDust pack (2 sheets), connector for Makita, flange for Hitachi / Makita (silver), flange for Ryobi (black), hexagon stick spanner
Mass of Main Unit (g)About 520
Suitable ModelsHitachi: G10 series / PDA100H / PDH100H Makita: 9533 series Ryobi: G104P series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a newly developed slide-type cutter replacement system.
The cutter can be replaced with the grinder attached. (Easy cutter replacement system)
By simply replacing the connection part, it is compatible with a wide range of grinders from various manufacturers. (Universal design)
Uses a "tornado duct" that swirls in a spiral. It does not block the front view and does not interfere with the handle. (Tornado duct)
* Please use the attached dedicated flange. (Hitachi / Makita: Silver, Ryobi: Black)
* When using Makita products, please use the attached dedicated connector.
* (BOSCH) GWS5-100 / N, GWS6-100, GWS8-100C, GWS8-100CE, GWS7-100 series, (Makita) 9533 series, GA403 series require a special connector sold separately.
* If the depth of cut is shallow, self-dust collection is not possible. Be sure to use it together with a dust collector.

Ulasan Produk

Tidak ada ulasan