KXYDEN TECHNO (Kxyden Industry) Highvol Master

Sebelum PPN:
Rp19.999.900
Spesifikasi
ClassificationStep-up transformer
Depth D x Width W x Height H (mm)355X180X170
Mass (kg)9
Number of Outlets2 pieces
Power Cable (m)2 (with pocket plug)
Primary Side Input Voltage70V~100V
Rated Capacity2KVA
Secondary Output91V~115V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features a toggle switch and meter to help protect tools.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan