IMADA High-performance handheld digital torque gauge HTGA series
#Grup produk P116924911
Sebelum PPN:
Rp37.999.900 - Rp39.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed sampling (2000Hz) follows sudden load changes, achieving high reproducibility for both peak values and continuous data.In addition, the sensor's double bearing support mechanism minimizes the influence of lateral and bending forces, enabling precise torque measurement.
The bright and easy-to-read OLED display is split into four sections, allowing you to display your preferred measurement parameters.
It can easily measure torque such as tightening and loosening force of screws and bolts, and rotary switches.
It can be freely replaced with attachments (sold separately) to accommodate a variety of samples.
By using a goniometer (sold separately), you can measure angles, as well as enjoy additional features unique to high-end models, such as the ability to connect a USB memory stick and detect the 1st and 2nd peaks.
This high-end digital torque gauge for handheld use covers torque measurements from 50 N-cm to 1000 N-cm (10 N-m). It easily measures torque for tightening and loosening screws and bolts, rotary switches, and more. In addition to the standard (HTGS series) features such as high measurement repeatability through high-speed sampling and a variety of data output methods, this model also features angle input/output and the ability to connect a USB memory stick. The Next series, with firmware version 5 or later, offers improved measurement stability through reduced noise and expandability through the addition of firmware updates and the ability to download various service software from a dedicated website.
The bright and easy-to-read OLED display is split into four sections, allowing you to display your preferred measurement parameters.
It can easily measure torque such as tightening and loosening force of screws and bolts, and rotary switches.
It can be freely replaced with attachments (sold separately) to accommodate a variety of samples.
By using a goniometer (sold separately), you can measure angles, as well as enjoy additional features unique to high-end models, such as the ability to connect a USB memory stick and detect the 1st and 2nd peaks.
This high-end digital torque gauge for handheld use covers torque measurements from 50 N-cm to 1000 N-cm (10 N-m). It easily measures torque for tightening and loosening screws and bolts, rotary switches, and more. In addition to the standard (HTGS series) features such as high measurement repeatability through high-speed sampling and a variety of data output methods, this model also features angle input/output and the ability to connect a USB memory stick. The Next series, with firmware version 5 or later, offers improved measurement stability through reduced noise and expandability through the addition of firmware updates and the ability to download various service software from a dedicated website.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
