Road knife industry High density buff flat 80x20mm

Sebelum PPN:
Rp659.900
Spesifikasi
Diameter (mm)80
Hole Diameter (mm)10
MaterialWool felt
ShapeFlat (high density)
Thickness (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A felt buff compressed with high density. The blue stick has a thick paste -> the finish is fine-grained - the buff itself does not lose its shape -> it has a long life - the shape of the buff does not change easily -> the cutting edge is difficult to become round
Wood carving in general

Ulasan Produk

Tidak ada ulasan