ZENOAH Handheld Engine Blower (HBZ260LV)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Air Volume (m³/minute)13
Displacement (cm³)25,4
Fuel Tank Capacity (L)0,45
Mass (kg)4,1
Maximum Wind Speed (m/s)70
Noise Level (dB(A))104
Outer Dimensions, Width W x Length L x Height H (mm)230x280x350
Spark PlugNGK BPMR8Y

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amazing airflow! Amazingly low vibration! Equipped with a Stratified Charge engine, it's environmentally friendly and fuel-efficient.
It's also quiet. Furthermore, the S-shaped volute design makes it less tiring to use.
If you're looking for the best handheld blower, look no further than Zenoah.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Feature
Specification
(Electrode gap) 0.65mm

Ulasan Produk

Tidak ada ulasan