J - FIT Half-moon shaped skewer board, 1200mm handle included.

Sebelum PPN:
Rp2.099.900
Spesifikasi
Height (mm)160
Overall Length (mm)1200
Tip Width (mm)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tool is ideal for leveling and raking mud, sand, soil, and gravel in agricultural and civil engineering work. The head is highly wear-resistant. Its crescent shape allows for leveling and raking large areas at once. The handle is made of natural wood, providing a comfortable and secure grip. It can be used in agriculture for leveling rice paddies and fields, tilling soil, and spreading fertilizer and seeds; in civil engineering for road and river construction, soil transport, and leveling; and also for garden maintenance and landscaping.
For professionals. For gardening. For snow removal. For livestock farmers. For agricultural use.
*The head is sharp, so handle with care. The handle becomes slippery when wet, so please be careful. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan