KAJIHEI Glass fiber handle square box hammer

Sebelum PPN:
Rp359.900
Spesifikasi
Head Diameter (mm)21
Mass (g)540
Overall Length (mm)345

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and durable fiberglass pattern.
The grip is a file-hanging specification that is easy to grip and has good workability.
Since the striking surface has anti-slip lines, it firmly catches the nail head.
For nailing and nailing work.

Ulasan Produk

Tidak ada ulasan