Heart Electrical Service Folding solar panel mini 21W

Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorOrange
Dimensions, Width W x Depth D x Height H (mm)When stored: 221 x 35 x 233, when used: 673 x 20 x 233
Exchange EffectivenessApproximately 22%
Mass (g)About 680
Material (Panel)3 single crystal silicon
Maximum Power Consumption (W)18
Output[USB] USB-A x 2 ports total 5V3.6A
Protection ClassIP65
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficiently converts sunlight into electricity. Supports maximum output of 18W.
It uses four monocrystalline silicon solar panels, achieving a high exchange efficiency of approximately 22%.
Folds up compactly and is extremely portable. It is drip-proof so you can use it with confidence even in sudden rain.
Equipped with a hanging hole and an independent stand.

Ulasan Produk

Tidak ada ulasan