Genbaya Folding Saw with Slim Blade, Slender Blade, for Woodworking and Bamboo Cutting, Main Unit

Sebelum PPN:
Rp369.900
Spesifikasi
Blade Length (mm)210
Blade Thickness (mm)1
Mass (g)235
MaterialSK-85
Overall Length (mm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin and stable for smooth cutting. By making the blade thickness 1.0mm, it can cut smoothly without wobbling, even though it is slender.
For cutting and processing bamboo

Ulasan Produk

Tidak ada ulasan