Mikasa Flexible vibrator "Portable vibrator"

Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
Cable Length (m)Power: 5.5
Frequency Range (Hz)200~258
Overall Length (mm)1030
Power Consumption (W)450
Power Input (V)Single phase 100
Standard Electric Consumption Rate (yen/hour)12,1
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The front of the motor is sealed to prevent concrete from entering.
This is an aluminum die-cast motor case.
It has a double-insulated structure that does not require grounding.
When placing masonry, gutters, building foundations, and concrete products.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait