Weicon Flat and round cable strippers

Sebelum PPN:
Rp1.399.900
Spesifikasi
Adjustment range (mm)[Blade depth] 0.1-3
Applicable Cable Dia (mm)[Round shape] 6-13
Body MaterialGlass fiber reinforced polyamide
Cable Width (mm)[Flat type] ~18
Cross Section Area (mm²)[Stripping] 0.5, 0.8, 1.5, 2.5, 4.0, 6.0
Mass (g)106
Overall Length (mm)164

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly, accurately and safely strip common flat and round cables. The blade is housed in a housing and automatically rotates, allowing automatic longitudinal and transverse cuts. Parallel blades are used for parallel cuts of outer jackets and insulation.
Compatible with common flat and round cables

Ulasan Produk

Tidak ada ulasan