SAFETY TOOLS Explosion-proof open-end wrench 140 series

Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number67-2287-18
ApprovalsBAM (Germany), FM Approvals (USA), UKAS (UK)
Overall Length (mm)410
Width Across Flats (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an explosion-proof tool made of aluminum bronze that does not produce sparks and is corrosion-resistant.
Manufactured according to ISO standards.
Explosion-proof environments.
Feature
Specification
Material/Finish: Aluminum bronze, Code number: 363-0717

Ulasan Produk

Tidak ada ulasan