SAFETY TOOLS Explosion-proof impact wrench, two-face width dimension (mm) 141 series

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number67-2287-78
ApprovalsBAM (Germany), FM Approvals (USA), UKAS (UK)
Overall Length (mm)175
Width Across Flats (mm)27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an explosion-proof tool made of aluminum bronze that is non-sparking, corrosion-resistant, and non-toxic.
Manufactured according to ISO standards.
Explosion-proof environments.
Feature
Specification
Material/Finish: Aluminum bronze. Please use an explosion-proof hammer for striking operations. Code number: 363-2322

Ulasan Produk

Tidak ada ulasan